- One Piece Solid Collar
- 3 in ID x 4 1/4 in OD x 1 1/8 in Wide
- Steel, Plain Finish
| O.D. | 4.250 in - 4 1/4 in |
| Set Screw | 1 |
| Recessed Screw | No |
| Screw Size | 1/2-13 UNC |
| Material | Steel |
| Finish | Plain |
| Inch/Metric | Inch |
| Collar Style | One Piece - Solid |
| I.D. | 3.000 in - 3 in |
| Weight | 0.0 KG |

