- 12" Wide
- 16 ' Long 250 lb Capacity
- Aluminum Plank w/4" Side Rails
| Capacity | 250 lb |
| Rail Size | 4 in |
| Material | Aluminum |
| Plank Length | 16 ft |
| Weight | 51.001 LB |
| EAN or UPC | 728865026194 |
| Capacity | 250 lb |
| Rail Size | 4 in |
| Material | Aluminum |
| Plank Length | 16 ft |
| Weight | 51.001 LB |
| EAN or UPC | 728865026194 |