- 12" Wide
- 24' Long 250 lb Capacity
- Aluminum Plank w/5" Side Rails
| Capacity | 250 lb |
| Plank Length | 24 ft |
| Rail Size | 5 in |
| Material | Aluminum |
| Weight | 76.0 LB |
| EAN or UPC | 728865026279 |
| Capacity | 250 lb |
| Plank Length | 24 ft |
| Rail Size | 5 in |
| Material | Aluminum |
| Weight | 76.0 LB |
| EAN or UPC | 728865026279 |