- 14" Wide
- 8' Long 250 lb Capacity
- Aluminum Plank w/4" Side Rails
| Rail Size | 4 in |
| Plank Length | 8 ft |
| Capacity | 250 lb |
| Material | Aluminum |
| Weight | 22.0 LB |
| EAN or UPC | 728865026316 |
| Rail Size | 4 in |
| Plank Length | 8 ft |
| Capacity | 250 lb |
| Material | Aluminum |
| Weight | 22.0 LB |
| EAN or UPC | 728865026316 |