- 14" Wide
- 20' Long 250 lb Capacity
- Aluminum Plank w/5" Side Rails
| Plank Length | 20 ft |
| Material | Aluminum |
| Rail Size | 5 in |
| Capacity | 250 lb |
| Weight | 65.001 LB |
| EAN or UPC | 728865026378 |
| Plank Length | 20 ft |
| Material | Aluminum |
| Rail Size | 5 in |
| Capacity | 250 lb |
| Weight | 65.001 LB |
| EAN or UPC | 728865026378 |