- 20" Wide
- 24' Long 250 lb Capacity
- Aluminum Plank w/5" Side Rails
| Rail Size | 5 in |
| Capacity | 250 lb |
| Plank Length | 24 ft |
| Material | Aluminum |
| Weight | 92.0 LB |
| EAN or UPC | 728865026576 |
| Rail Size | 5 in |
| Capacity | 250 lb |
| Plank Length | 24 ft |
| Material | Aluminum |
| Weight | 92.0 LB |
| EAN or UPC | 728865026576 |