- 12" Wide
- 32' Long 250 lb Capacity
- Aluminum Plank w/6" Side Rails
| Material | Aluminum |
| Rail Size | 6 in |
| Plank Length | 32 ft |
| Capacity | 250 lb |
| Weight | 141.0 LB |
| EAN or UPC | 728865026880 |
| Material | Aluminum |
| Rail Size | 6 in |
| Plank Length | 32 ft |
| Capacity | 250 lb |
| Weight | 141.0 LB |
| EAN or UPC | 728865026880 |