- 20" Wide
- 32' Long 500 lb Capacity
- Aluminum Plank w/6" Side Rails
| Rail Size | 6 in |
| Material | Aluminum |
| Plank Length | 32 ft |
| Capacity | 500 lb |
| Weight | 165.0 LB |
| EAN or UPC | 728865027504 |
| Rail Size | 6 in |
| Material | Aluminum |
| Plank Length | 32 ft |
| Capacity | 500 lb |
| Weight | 165.0 LB |
| EAN or UPC | 728865027504 |