- 19" Wide
- 8' Long 75 lb Capacity
- Aluminum Plank w/2" Side Rails
| Plank Length | 8 ft |
| Material | Aluminum |
| Rail Size | 2 in |
| Capacity | 75 lb |
| Weight | 37.0 LB |
| EAN or UPC | 728865029249 |
| Plank Length | 8 ft |
| Material | Aluminum |
| Rail Size | 2 in |
| Capacity | 75 lb |
| Weight | 37.0 LB |
| EAN or UPC | 728865029249 |