Skip to content Skip to navigation menu
Lube Devices, Inc.AV102

AV102

Vents
Item #100430054
  • Protected Thread Type
  • Aluminum Material
  • 1/4 in Thread Size
Lube Devices, Inc.AV102
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Protected Thread Type
  • Aluminum Material
  • 1/4 in Thread Size
Thread Size 1/4 in
Material Aluminum
Thread Type Protected
Weight 0.074 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison