Skip to content Skip to navigation menu
Lube Devices, Inc.AV103

AV103

Vents
Item #100430061
  • Protected Thread Type
  • Aluminum Material
  • 3/8 in Thread Size
Lube Devices, Inc.AV103
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Protected Thread Type
  • Aluminum Material
  • 3/8 in Thread Size
Thread Size 3/8 in
Thread Type Protected
Material Aluminum
Weight 0.092 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison