Skip to content Skip to navigation menu
Lube Devices, Inc.FV104-S

FV104-S

Vents
Item #100430211
  • Filter Thread Type
  • Steel Material
  • 1/2 in Thread Size
Lube Devices, Inc.FV104-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Filter Thread Type
  • Steel Material
  • 1/2 in Thread Size
Material Steel
Thread Type Filter
Thread Size 1/2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison