LUBRIPLATE Chain & Cable Fluid is a lubricating, penetrating and cleansing fluid designed for a multitude of applications. This product will not produce a dry surface
it will maintain a moist film. This unique film, however, will not pick up dust and d
applications
Penetrating oil for roller chains, wire ropes, latches, pins, hinges
Viscosity @ 212 °F
6 cSt
Container Type
Pump Spray
SAE No.
10
Viscosity @ 210°F S.U.S.
45
API Gravity
23
Oil
Yes
Viscosity @ 100°F S.U.S.
150
ISO Grade
32
Viscosity @ 210 °F S.U.S
45
Pour Point
-40 ⁰F
Fire Point
350 ⁰F
Food Grade
No
Viscosity @ 104 °F
32 cSt
Viscosity @ 100 °F S.U.S
150
Weight
1.0 LB
EAN or UPC
89215213559
We're here for you
with Service Centers across the country - We have your back