LUBRIPLATE SYNXTREME HD/220 greases are 100% synthetic, calcium sulfonate based lubricants. Their advanced technology delivers outstanding shear stability, reduced wear and excellent resistance to water and other corrosive substances
applications
Slow to medium speed applications where wide temperature range is desired
features
100% Synthetic, Calcium sulfonate thickener delivers unsurpassed rust and corrosion prevention, Delivers lubricant consolidation because of their multi-use capability
Grease
Yes
Series
Synxtreme HD
Thickener
Calcium Sulfonate
Container Type
Drum
Color
Tan
NLGI No.
2
NLGI Grade
2
Grease Thickener Type
Calcium Sulfonate
Food Grade
No
Base Oil Viscosity (ISO Grade)
460
Weight
134.0 LB
EAN or UPC
89215440504
We're here for you
with Service Centers across the country - We have your back