SYN CUT-N-COOL, 5 GAL PAIL High-lubricity, high-oil semisynthetic metalworking fluid
description
LUBRIPLATE CUT-N-COOL combines the machining efficiency of a cutting oil with the cooling ability of water all in one product. LUBRIPLATE CUT-N-COOL is a heavy duty water extendable sulfur-chlorinated metalworking coolant formulated to offer outstanding
applications
Cutting Fluid
ISO Grade
68
Oil
Yes
API Gravity
14.3
Viscosity @ 104 °F
76 cSt
Flashpoint
320 ⁰F
Color
Dark Brown
Container Size
5 gal
Container Type
Pail
Food Grade
No
Weight
40.0 LB
EAN or UPC
89215551002
We're here for you
with Service Centers across the country - We have your back