SYN CUT-N-COOL, DRUM High-lubricity, high-oil semisynthetic metalworking fluid
description
LUBRIPLATE CUT-N-COOL combines the machining efficiency of a cutting oil with the cooling ability of water all in one product. LUBRIPLATE CUT-N-COOL is a heavy duty water extendable sulfur-chlorinated metalworking coolant formulated to offer outstanding
applications
Cutting Fluid
ISO Grade
68
Flashpoint
320 ⁰F
Viscosity @ 104 °F
76 cSt
Container Type
Drum
Food Grade
No
API Gravity
14.3
Oil
Yes
Color
Dark Brown
Weight
477.0 LB
EAN or UPC
89215451005
We're here for you
with Service Centers across the country - We have your back