- SYN-FG DRILL AND TAP, 12/16 OZ.
description
- LUBRIPLATE Synthetic Food Grade Drilling & Tapping Fluid is a full synthetic fluid designed specifically for drilling & tapping. This product is NSF H1 Registered making it ideal for food processors, food package manufacturers and the pharmaceutical indu
applications
- Drilling and tapping
| Oil | Yes |
| Viscosity @ 212 °F | 5 cSt |
| Viscosity @ 210 °F S.U.S | 31 |
| Viscosity @ 104 °F | 21 cSt |
| Container Size | 16 oz |
| ISO Grade | 22 |
| Food Grade | Yes |
| Viscosity @ 210°F S.U.S. | 31 |
| Viscosity @ 100°F S.U.S. | 112 |
| Viscosity @ 100 °F S.U.S | 112 |
| Weight | 1.17 LB |
| EAN or UPC | 89215654048 |

