- SYN-FG SDO, 5 GAL PAIL
description
- LUBRIPLATE SYN-FG SDO is an NSF H1 registered food grade synthetic sugar dissolving oil. SYN-FG SDO is specifically designed to remove sugar deposits and to lubricate machine components exposed to sugar contamination reducing and preventing future sugar
applications
- Chains, slides, bearings, cams, tracks, ways, pneumatic cylinders, open gears, fasteners, slicer blades, and many other lubricated machine components on food and pharmaceutical packaging/processing machinery
| Viscosity @ 100 °F S.U.S | 160-190 |
| Viscosity @ 210°F S.U.S. | 55-60 |
| Food Grade | Yes |
| Oil | Yes |
| Container Size | 5 gal |
| Viscosity @ 212 °F | 9-10 cSt |
| Viscosity @ 210 °F S.U.S | 55-60 |
| Container Type | Pail |
| Viscosity @ 100°F S.U.S. | 160-190 |
| Viscosity @ 104 °F | 35-40 cSt |
| Weight | 48.0 LB |
| EAN or UPC | 89215557004 |

