- MP-4, 12 OZ SPRAY
description
- One product to satisfy four important considerations: •Protects against Wear •Releases Stuck Parts •Prevents Rust •Displaces Moisture
applications
- Machine tool parts, nuts, bolts, valves, heat risers, cables, linkage
| Color | Clear to Hazy |
| Viscosity @ 104 °F | 6 cSt |
| ISO Grade | 7 |
| Viscosity @ 210 °F S.U.S | 31 |
| Food Grade | No |
| Container Size | 12 oz |
| Viscosity @ 212 °F | 1.5 cSt |
| Viscosity @ 100 °F S.U.S | 45 |
| Container Type | Spray |
| Oil | Yes |
| Fire Point | 305 ⁰F |
| Weight | 1.0 LB |
| EAN or UPC | 89215272204 |

