- FG OIL DIRECT, 12/11 OZ. SPRAY
description
- LUBRIPLATE FG OIL DIRECT is an NSF 3H, H1 Registered Food Grade USP white mineral oil designed for direct food contact release agent applications and applications requiring a light viscosity lubricating oil where direct contact with the food product or fo
applications
- Recommended for dough troughs, pans and other direct food contact release agent applications commonly found in the food industry.
| Viscosity @ 212 °F | 9.9 cSt |
| Viscosity @ 210°F S.U.S. | 58.1 |
| Viscosity @ 104 °F | 25.2 cSt |
| Container Size | 11 oz |
| Viscosity @ 210 °F S.U.S | 58.1 |
| Viscosity @ 100 °F S.U.S | 130 |
| Viscosity @ 100°F S.U.S. | 130 |
| Food Grade | Yes |
| Oil | Yes |
| Container Type | Spray |
| ISO Grade | 22 |
| Weight | 1.0 LB |
| EAN or UPC | 89215272709 |

