- FG PROOFER CHAIN OIL, DRUM
description
- LUBRIPLATE FG PROOFER CHAIN OIL has been designed specifically for bakery proofer chains, especially those operating in humid and/or wet environments. This product utilizes premium quality USP white mineral oils, advanced polymers, and a unique additive p
applications
- Bakery proofer chains
| Viscosity @ 100°F S.U.S. | 510 |
| ISO Grade | 100 |
| Viscosity @ 210 °F S.U.S | 67 |
| Fire Point | 450 ⁰F |
| Container Type | Drum |
| Food Grade | Yes |
| Viscosity @ 210°F S.U.S. | 67 |
| Viscosity @ 104 °F | 103 cSt |
| API Gravity | 30.2 |
| Viscosity @ 100 °F S.U.S | 510 |
| Viscosity @ 212 °F | 12 cSt |
| Oil | Yes |
| Pour Point | -5 ⁰F |
| Color | Clear |
| Weight | 550.0 LB |
| EAN or UPC | 89215573417 |

