- HEAT TRANSFER OIL, 330 GL TOTE
description
- LUBRIPLATE Heat Transfer Oil is a high viscosity, high flash and fire, extra clean oil, recommended where exceptional heat transfer qualities are desirable. LUBRIPLATE Heat Transfer Oil is recommended for oil-type heat exchangers used in asphalt plants, r
applications
- Oil-type heat exchangers used in asphalt plants, tar kettles, concrete tile and black curing machines
| ISO Grade | 150 |
| Viscosity @ 104 °F | 135 cSt |
| SAE No. | 40 |
| API Gravity | 29.5 |
| Fire Point | 590 ⁰F |
| Food Grade | No |
| Viscosity @ 210°F S.U.S. | 76 |
| Container Size | 330 gal |
| Viscosity @ 100°F S.U.S. | 731 |
| Viscosity @ 100 °F S.U.S | 731 |
| Viscosity @ 212 °F | 14 cSt |
| Viscosity @ 210 °F S.U.S | 76 |
| Weight | 2575.0 LB |
| EAN or UPC | 89215975013 |

