Lubriplate
L0912-063
SUPERSEDED TO LUBR_L0931-063, MTRL - 118643487; SFGO ULTRA 7, 11 OZ SPRAY
Item #102070819
-
No Air Shipping -
HACCP Friendly
- SFGO ULTRA 7, 11 OZ SPRAY
description
- Formulated with 100% PAO synthetic fluids.
applications
- Moving and sliding parts
- Gearboxes
- Pumps
- Chains
features
- 100% synthetic
- Outstanding oxidation resistance
- Good chemical and thermal stability
- Handles extremely low temperatures
- Certified OU Kosher Pareve and HALAL registered
compliances
- NSF H1 registered
- Meets FDA regulation 21 CFR 178.3570 and CFR 172.882
| Fire Point | 350 °F |
| SAE Gear No. | N/A |
| SAE No. | 5W |
| Container Size | 11 oz |
| AGMA No. | N/A |
| Pour Point | -75 °F |
| Base Oil | Polyalphaolefin-Synthetic |
| Application | Food Machinery |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Family Name | Food Machinery Oil |
| Flash Point | 320 °F |
| Series | SFGO Ultra-7 |
| ISO Viscosity Grade | ISO-7 |
| Container Type | Spray |
| Weight | 1.0 LB |
| EAN or UPC | 89215291205 |
-
No Air Shipping -
HACCP Friendly


