- ZF Industrial 150, 5 GAL PAIL
description
- LUBRIPLATE ZF Hydraulic Oils are premium ashless anti-wear fluids designed to perform in the most demanding hydraulic applications. These heavy-duty, high performance oils can withstand elevated temperatures and high pressures resulting in lower maintena
applications
- designed to perform in the most demanding hydraulic systems and air compressors.
| SAE No. | 40 |
| AGMA No. | 4 |
| Container Size | 5 gal |
| Oil | Yes |
| Green Certification | Zinc Free |
| Color | Amber |
| Food Grade | No |
| Green Product | Yes |
| Container Type | Pail |
| ISO Grade | 150 |
| Weight | 40.0 LB |
| EAN or UPC | 89215591404 |

