- SSO-FG 100, 5 GAL PAIL
description
- The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications. Engineered to meet the extreme requirements encountered in the food-processing industry such as wat
applications
- The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications.
| Viscosity @ 210°F S.U.S. | 77 |
| Viscosity @ 100°F S.U.S. | 556 |
| Color | Pale Yellow |
| Viscosity @ 100 °F S.U.S | 556 |
| Viscosity @ 212 °F | 13.9 cSt |
| Viscosity @ 104 °F | 106.7 cSt |
| SAE No. | 40 |
| AGMA No. | 3 |
| Fire Point | 560 ⁰F |
| Viscosity @ 210 °F S.U.S | 77 |
| Container Type | Pail |
| Food Grade | Yes |
| 4-Ball Wear Scar Dia. | 0.45 mm |
| API Gravity | 33.9 |
| Container Size | 5 gal |
| Oil | Yes |
| ISO Grade | 100 |
| Weight | 40.0 LB |
| EAN or UPC | 89215503452 |

