- SYN HT MAX FLUSH, 1 QT BOTTLE
description
- SYNXTREME HT MAX FLUSH is a non-flammable fluorosolvent that may be used as a diluent for fluorinated lubricants or a cleaning agent for these products.
applications
- May be used as a diluent for fluorinated lubricants
| Container Size | 1 qt |
| Container Type | Bottle |
| Oil | Yes |
| Color | Colorless |
| Food Grade | No |
| Weight | 3.8 LB |
| EAN or UPC | 89215003693 |

