- SYNXTREME HTCO MAX, 4 GAL PAIL
description
- LUBRIPLATE SYNXTREME HTCO MAX is a completely fluorinated synthetic lubricant specially formulated to provide effective long term lubrication to food plant equipment exposed to temperatures in excess of 500°F/260ºC. The active lubricant is diluted with a
applications
- High temp chains
| Viscosity @ 104 °F | 488 cSt |
| Color | Clear |
| Pour Point | -22 ⁰F |
| Oil | Yes |
| Viscosity @ 212 °F | 46 cSt |
| Container Type | Pail |
| Container Size | 4 gal |
| Food Grade | Yes |
| Weight | 65.0 LB |
| EAN or UPC | 89215003976 |

