- SCL-H1/220, 5 GAL PAIL
description
- LUBRIPLATE SCL-H1/220 is a unique combination of synthetic fluids specifically designed for use on oven chains and other industrial bearing and gear applications in which high temperatures are encountered. The combination of an ashless additive system and
applications
- Oven chains, high temperature bearing and gear applications
| Oil | Yes |
| Container Type | Pail |
| ISO Grade | 220 |
| Green Product | Yes |
| Viscosity @ 212 °F | 21.7 cSt |
| Fire Point | 615 ⁰F |
| AGMA No. | 5 |
| Pour Point | -32 ⁰F |
| Container Size | 5 gal |
| API Gravity | 27.2 |
| Viscosity @ 104 °F | 214 cSt |
| 4-Ball Wear Scar Dia. | 0.3 mm |
| Food Grade | Yes |
| Weight | 41.0 LB |
| EAN or UPC | 89215001026 |

