Skip to content Skip to navigation menu
Modular Drawer Cabinet

240332DIV

Modular Drawer Cabinet
Item #101402955
  • 3" Wide
  • 3" Deep
  • 2" High
  • Yellow
  • Plastic
  • Bin Divider
+ Show More + Show Less
Modular Drawer Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" Wide
  • 3" Deep
  • 2" High
  • Yellow
  • Plastic
Color Yellow
Material Plastic
Depth 3 in
Use With Bin 240-332
Weight 0.96 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison