- Layout Kit "CC" for Standard #40 and #50 Drawers
- Yellow
- 16 Plastic Bins
- 3" Wide
- 3" Deep
| Use With | Standard #40 and #50 Drawers |
| Material | Plastic |
| Depth | 3 in |
| No. of Bins Or Compartments | 16 |
| Color | Yellow |
| Weight | 5.0 LB |
| Use With | Standard #40 and #50 Drawers |
| Material | Plastic |
| Depth | 3 in |
| No. of Bins Or Compartments | 16 |
| Color | Yellow |
| Weight | 5.0 LB |