- Layout Kit "E" for Standard #80 and #90 Drawers
- Galvanized Steel
- 24 Compartments
- 5 7/8" Wide
- 3 1/2" to 4 1/4" Deep
| Depth | 3.5 in, 4.25 in |
| Use With | Standard #80 and #90 Drawers |
| Material | Galvanized Steel |
| No. of Bins Or Compartments | 24 |
| Weight | 12.3 LB |
| Depth | 3.5 in, 4.25 in |
| Use With | Standard #80 and #90 Drawers |
| Material | Galvanized Steel |
| No. of Bins Or Compartments | 24 |
| Weight | 12.3 LB |