- Layout Kit "P" for Standard #60 and #70 Drawers
- Galvanized Steel
- 16 Compartments
- 5 7/8" Wide
- 5 7/8" Deep
| Depth | 5.875 in |
| No. of Bins Or Compartments | 16 |
| Material | Galvanized Steel |
| Use With | Standard #60 and #70 Drawers |
| Weight | 11.1 LB |
| Depth | 5.875 in |
| No. of Bins Or Compartments | 16 |
| Material | Galvanized Steel |
| Use With | Standard #60 and #70 Drawers |
| Weight | 11.1 LB |