- One Double Tier Locker Unit
description
- Provides high density storage for individual belongings and supplies. Lyon's double tier lockers are great in classrooms, laboratories, gymnasiums, sports/recreational facilities and more.
features
- All lockers have one double-prong and three single-prong coat hooks
- Padlock attachment is an integral part of the handle (padlock is not included)
- May be equipped with built-in locks or padlocks
- Tamper-Guard handles are standard on single, double and triple-tier lockers and are used with built-in key locks, combination locks or coin deposit locks
- Galvanized coat rods are made of 5/8" diameter galvanized steel and are used in place of double-prong ceiling hooks on single tier lockers 18" and 21" deep
- Coat hooks are zinc-plated steel rod stock with ball points for snag-free use
caution
- In the interest of safety, Lyon strongly recommends that lockers be floor and/or wall anchored
| Per Locker Opening Width | 12 in |
| Material | Steel |
| Tiers | Double |
| Openings | 2 |
| No. of Frames | 1 |
| Depth | 12 in |
| Color | Dove Gray |
| Per Locker Opening Height | 30 in |
| Weight | 46.0 LB |

