Skip to content Skip to navigation menu
Number Plate for Lockers & Baskets

5829

Number Plate for Lockers & Baskets
Item #101396179
  • Number Plate for Lockers & Baskets
  • 1" x 2 3/4"
Number Plate for Lockers & Baskets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number Plate for Lockers & Baskets
  • 1" x 2 3/4"

features

  • Etched black figures on aluminum plate
  • Use on single, double and multiple tier lockers and on baskets for basket racks
  • Numbers stocked from 1 to 1000
Height 1 in
Dimensions 2 3/4 in w x 1in h
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison