- Ventilated Type
- 78 in Height
- 21 in Depth
- Dove Gray Color
description
- Lyon’s 1130 industrial ventilated cabinet is perfect for your storage needs! This 24-inch-wide cabinet with a door is ideal for either your warehouse or manufacturing facility. The the expanded metal doors allow visibility into the cabinet. Vented storage cabinets such as these help increase air flow. You will find Lyon cabinets in places such as service shops or on the floor of a machine shop. These steel cabinets are the toughest in the industry. Lyon proudly manufactures these storage cabinets in the USA! These strong all-welded cabinets ship assembled and ready to use.
| Height | 78 in |
| Width | 24 in |
| No. of Shelves | 5 |
| Depth | 21 in |
| Type | Ventilated |
| Color | Dove Gray |
| Weight | 146.0 LB |

