- WR132 Narrow Series Welded Steel Conveyor Chain
- 6.05" Pitch
| Chain Pitch | 6.05 in |
| Thickness | 2 in |
| Roller Dia. | N/A |
| Pin Overall Length | 6.31 in |
| Pin Material | Steel |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 1/2 in |
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Rated Working Load | 15000 lbs |
| Type | N/A |
| Material | Steel |
| Chain Series | WR132 |
| Roller Width | N/A |
| Pin Diameter | 1 in |
| Weight | 13.5 LB |

