- 3/32" Allen®/Hex
- 1 15/16" Length
features
- For machine tools
- Machined for toughness and resistance to wear
- Hex style
| Tip Size | 3/32 in |
| Trade Mark | Magna® |
| Length | 1 15/16 in |
| Tip Type | Socket Head - Allen®/Hex |
| Weight | 0.014 LB |
| Tip Size | 3/32 in |
| Trade Mark | Magna® |
| Length | 1 15/16 in |
| Tip Type | Socket Head - Allen®/Hex |
| Weight | 0.014 LB |