Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Magnaflux387-01-1580-79

387-01-1580-79

Magnaglo® 7HF Wet Method Black Visible Premix w/Carrier ll
Item #101554428
  • Magnaglo® 7HF Wet Method Black Visible Premix w/Carrier ll
  • 16 oz Aerosol Can
Magnaflux387-01-1580-79
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Magnaglo® 7HF Wet Method Black Visible Premix w/Carrier ll
  • 16 oz Aerosol Can

features

  • Non-fluorescent wet method particles
  • 9C preblended with high flash point Carrier II
  • Suspension medium: water or oil
Color Black
Capacity Volume 16 oz
Type Wet Method Magnetic Particles
Packing Type Aerosol
Weight 6.75 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison