- Pointed Scrub Brush
- White Tampico
features
- Hang hole
| Bristle Material | White Tampico |
| Block Material | Foam Plastic |
| Trim Length | 1 in |
| Block Length | 9 in |
| Block Width | 2 1/4 in |
| Weight | 0.5 LB |
| Bristle Material | White Tampico |
| Block Material | Foam Plastic |
| Trim Length | 1 in |
| Block Length | 9 in |
| Block Width | 2 1/4 in |
| Weight | 0.5 LB |