- No. 17 Line Floor/Garage Brush
- 3" Trim Length
features
- Half-round block
- Steel wire and black tampico in center rows
- Border is black horsehair and plastic mixture
- Use for dry sweeping rough or smooth concrete and asphalt paved floors
includes
- B-60 Handle
| Block Material | Hardwood |
| Trim Length | 3 in |
| Overall Length | 24 in |
| Block Finish | Clear Lacquered |
| Weight | 4.0 LB |

