- Tar Daubers
- White Tampico
| Block Material | Hardwood |
| Trim Length | 2 5/8 in |
| Bristle Material | White Tampico |
| Overall Length | 16.5 in |
| Weight | 0.94 LB |
| Block Material | Hardwood |
| Trim Length | 2 5/8 in |
| Bristle Material | White Tampico |
| Overall Length | 16.5 in |
| Weight | 0.94 LB |