- Conventional Window Squeegee
- 12 in
features
- Handle socket is cadmium-plated steel
- Double squeegee rubbers
| Head Size | 12 in |
| Frame Material | Heavy Gauge Aluminum |
| Weight | 0.5 LB |
| Head Size | 12 in |
| Frame Material | Heavy Gauge Aluminum |
| Weight | 0.5 LB |