Skip to content Skip to navigation menu
Magnolia Brush455-4612

455-4612

Low Cost Window Squeegees
Item #101593820
  • Low Cost Window Squeegee
  • 12 in
  • Rubber
Magnolia Brush455-4612
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Low Cost Window Squeegee
  • 12 in
  • Rubber

features

  • Serviceable squeegee for small store and home use
  • Frame is made of aluminum and handle socket is made of cadmium plated steel
  • One piece, specially shaped, soft squeegee rubber
Head Size 12 in
Head Material Rubber
Frame Material Aluminum
Weight 0.46 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison