- Curved Squeegee
- 36 in
- Rubber
features
- Squeegee frame is made of 1" angle aluminum to which a 2" wide x 1/4" thick strip of high-grade black squeegee rubber or neoprene is attached with cadmium plated screws
includes
- Steel Bracket Handle
| Head Material | Rubber |
| Head Size | 36 in |
| Head Shape | Curved |
| Weight | 3.83 LB |

