Skip to content Skip to navigation menu
Magnolia Brush455-68-WP

455-68-WP

Utility Brushes
Item #101560986
  • Utility Brush
  • Clear Plastic
Magnolia Brush455-68-WP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Utility Brush
  • Clear Plastic

features

  • Short handle
  • Will not absorb water
  • Will not break or crack
  • Recommended for use in food industry
  • Angled handle prevents scraped knuckles
  • Not recommended for use in acid solutions
Block Length 8 1/2 in
Handle Material Polypropylene
Trim Length 2 in
Bristle Material Clear Plastic
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison