- Utility Brush
- Clear Plastic
features
- Will not absorb water
- Will not break or crack
- Recommended for use in food industry
- Not recommended for use in acid solutions
| Trim Length | 2 in |
| Handle Material | Polypropylene |
| Bristle Material | Clear Plastic |
| Block Length | 20 in |
| Weight | 0.67 LB |

