- Utility Brush
- White Tampico
features
- Short handle
- Will not absorb water
- Use where sanitation is required
| Trim Length | 2 in |
| Handle Material | Foam Plastic |
| Block Length | 8 in |
| Bristle Material | White Tampico |
| Weight | 1.7 LB |
| Trim Length | 2 in |
| Handle Material | Foam Plastic |
| Block Length | 8 in |
| Bristle Material | White Tampico |
| Weight | 1.7 LB |