- Paint Roller Cover
features
- 100% synthetic fiber attached to a four-ply Phenolic core backing
| Trim Length | 3/8 in |
| Length | 9 in |
| Material | 100% Synthetic Fiber |
| Weight | 2.88 LB |
| Trim Length | 3/8 in |
| Length | 9 in |
| Material | 100% Synthetic Fiber |
| Weight | 2.88 LB |