- Screwdriver for Self Drilling Screws
applications
- For heavy driving, high torque applications
features
- Conveniently located forward/reverse switch for one-hand operation
- Retractable belt clip allows operation in tight areas
- Powerful 6.5 A motor for heavy-duty, continuous work
- Sure-lock adjustment for consistent screw depth setting
includes
- 5/16" magnetic nutsetter (784804-5)
- 5/16" locator (152822-5)
| Tool Wt. | 3.3 lb |
| Cordless | No |
| RPM [Max] | 2500 rpm |
| Length | 11 1/8 in |
| Voltage Rating | 115 |
| Weight | 5.28 LB |

