Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Trimmer

EM2650LH

Trimmer
Item #102312793
  • Trimmer
Trimmer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Trimmer

features

  • High capacity, rapid loading, bump-and-feed trimmer head
  • Heavy duty, dual stage air filter with large sealing areas is replaceable and easily accessible
  • Powerful fuel efficient 25.4 cc, 4-stroke commercial duty engine
  • Multi-position lubrication system enables engine to be inclined to any angle even during continuous operation
  • Mechanical automatic engine decompression for quicker, easier starts
  • Compact design with less weight (10.9 lbs.)
  • Oil filling port and drain plug are easily accessible with oil level view window for easy checking and replacing of oil
  • Steel drive shaft for less vibration and longer equipment life
  • Easily adjustable handle configuration for improved balance
  • Translucent fuel tank with large opening for easier refueling
Weight 0.0 LB
EAN or UPC 88381608602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison